Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 30L
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 30L
High Visibility trousers Orbit International
References
orbit international:
PCRTCTR W30 T
rubix:
2021285
ean:
5054011126780
Technical specifications
Colour
Orange
Class EN20471
1
Product details
Technical specifications
Product details : ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 30L
Technical specifications
Attributes
Colour
Orange
Class EN20471
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.56
excl. VAT
/
Each
£
24.67
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LEO JT01 HAWKRIDGE ECOVIZ HP 4X TROUSERS ORANGE/GREY 6XL SHORT
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 44L
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 46.5R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 38.5R
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER YELLOW 3XL
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 29.5R
PORTWEST H441ORRXL HI-VIS RAIN TROUSERS ORANGE SIZE XL
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY L
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER YELLOW M
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 29.5T
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 32.5T
PROGARM 4616 TROUSERS HV ORANGE 30R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 44.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 34.5T
LEO CL04 BECKAMOOR ECOVIZ WOMENS STRETCH CARGO TROUSER ORANGE 14R