Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 5XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 5XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY
References
leo workwear:
A03-Y/NV-LEO-5XL
rubix:
316A9204
ean:
5056082301066
Technical specifications
Colour
Yellow
Size
5XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 5XL
Technical specifications
Attributes
Colour
Yellow
Size
5XL
Class EN20471
3
Main material
Polyester
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.55
excl. VAT
/
Each
£
67.86
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY M
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/D'ANTH L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK 2XL
HELLYHAN 71355_369-5XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 5XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK XS
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY M
Portwest S778YERS Antistatic FR Jacket Yellow SIZE S
REGATTA TRF648 200 HV PRO CONTRACT THOR FLEECE YELLOW XS
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY M
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH 5XL
MASCOT 00516 ALASKA PILOT JACKET HV ORG 3XL