Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 36.5S
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 36.5S
Workwear trousers Mascot
References
mascot:
18079-511-09 76C52
rubix:
252A8656
ean:
5711074688135
Technical specifications
Colour
black
Size
76c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 36.5S
Technical specifications
Attributes
Colour
black
Size
76c52
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.90
excl. VAT
/
Each
£
124.68
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 35.5S
HELLYHAN 77382_990-C62 BARCODE CNCT CARGO PANT BLACK W45.5
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 44.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5R
"PORTWEST T711BKR46 WX3 SERVICE TROUSERS BLACK 46"""
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 52.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 30R
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 40.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 44S
HELLYHAN 77460_990-D124 OXFORD PANT BLACK W48
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 32.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 40.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5T