Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
ORN 1000 PLOVER T-SHIRT NAVY L
ORN 1000 PLOVER T-SHIRT NAVY L
ORN 1000 PLOVER PREMIUM TSHIRT L NAVY
References
orn:
SP1000PB-L-NV
rubix:
2585622
ean:
5055748718095
Technical specifications
Colour
Navy
Size
L
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 1000 PLOVER T-SHIRT NAVY L
• High quality, premium t-shirt • Luxurious and soft to touch • Padded taped neckline for comfort • Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
Colour
Navy
Size
L
Main material
Polyester
Long sleeves
No
Grammage
180
g/m²
Gender
Men
Material
95% Cotton, 5% Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 79198_900-2XL CHELSEA EVO T-SHIRT HH WHITE 2XL
MASCOT 51583 ARRAS T-SHIRT GREEN M
ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE XS
MASCOT 20482 CROSSOVER T-SHIRT DEEP BLACK XS
MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE DANTH/BLACK XS
MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL XL
MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK M
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT DNAVY XL
MASCOT 50548 ALBI T-SHIRT LONG SLEEVE WHITE M
MASCOT 00782 JAVA T-SHIRT LIGHT GREY FLK XL
MASCOT 50415 ALGOSO T-SHIRT GREY FLK 4XL
MASCOT 51583 ARRAS T-SHIRT GRASS GREEN 2XL
HELLYHAN 75210_990-S WOMENS HH LIFA MERINO HALF ZIP BLACK S
MASCOT 51583 ARRAS T-SHIRT GRASS GREEN M
MASCOT 51583 ARRAS T-SHIRT AZURE BLUE M