ORN 1000 PLOVER T-SHIRT ROYAL XL


ORN 1000 PLOVER T-SHIRT BLACK

References
orn:1000.RY.XL
rubix:243A9485
ean:5055748716886
brand logo
brand logo
Technical specifications
ColourBlue
SizeXL
Main materialCotton
See all Specifications

Product details : ORN 1000 PLOVER T-SHIRT ROYAL XL


A unisex, 100% cotton t-shirt available in a range of colours and sizes XS - 5XL. Durable, 180gsm fabric, which is triple-stitched to provide ultimate strength for everyday tasks.

Strengths

• High quality, premium t-shirt
• Luxurious and soft to touch
• Padded taped neckline for comfort
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourBlue
SizeXL
Main materialCotton
Grammage180 g/m²
Material100% cotton* *Ash: 95% cotton 5% polyester
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days