Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 27R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 27R
Workwear trousers Mascot
References
mascot:
17979-850-010-82C42
rubix:
384A9335
ean:
5711074553853
Technical specifications
Colour
navy
Size
82c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 27R
Technical specifications
Attributes
Colour
navy
Size
82c42
Main material
polyester
Grammage
245
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.15
excl. VAT
/
Each
£
56.58
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
ORN 8900 SCRUB TROUSERS JADE 2XL
MASCOT 00579 MONTANA TROUSERS WHITE 54.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 34T
PROGARM 7638 TROUSERS NAVY 40S
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 10T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 29.5R
ORN 8900 SCRUB TROUSERS MAROON 3XL
"REGATTA TRJ387L INCURSION TROUSERS IRON 32"" T"
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 30S
HELLYHAN 77408_990-C48 OXFORD 4X CARGO PANT BLACK W34
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 54.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 34.5T
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 28S
MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 40.5T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 44.5T