Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS BOTTLE XL
ORN 8900 SCRUB TROUSERS BOTTLE XL
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.BG.R.XL
rubix:
354A7531
ean:
5055748797212
Technical specifications
Colour
green
Size
xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS BOTTLE XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
green
Size
xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 34R
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 44.5R
REGATTA TRJ424R WMS ADA HOLSTER TROUSERS BLACK 14 R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 32.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 31.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 29.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 42.5R
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 40S
HELLYHAN 77395_990-D116 OXFORD 4X CNCT PANT BLACK W45
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 46.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 34.5S
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 40.5R
HELLYHAN 77563_990-C58 MAGNI EVO CONS PANT BLACK W42
HELLYHAN 77382_990-C156 BARCODE CNCT CARGO PANT BLACK W41
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 38R