Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RI10026-38 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 38/5
U-POWER RI10026-38 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 38/5
Unisex safety shoes U-Power
References
u-power:
RI10026/38
rubix:
247A3031
ean:
8033546446508
Technical specifications
EU shoe size
38
Collar height
High
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : U-POWER RI10026-38 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 38/5
Technical specifications
Attributes
EU shoe size
38
Collar height
High
Colour
Grey
Main material
Suede
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.32
excl. VAT
/
Each
£
80.78
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0676 BOWLING/TENNIS S3L FO SR BLACK/BLUE EU41 UK7
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU40 UK6.5
U-POWER BC20315-38 TUDOR S1P SRC BLK LOWSHOE SIZE 38/5
U-POWER RR20056-41 SUN S1P SRC BLK LOWSHOE SIZE 41/7
UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU47 UK12 W11
GISS 867105 PACAYA SAFETY SHOES S1P SRC GREY MESH SIZE 44/10
JALAS 9955 EXALTER LOW CUT SHOE S3 SRC HRO EU35 UK2
U-POWER RL2E214-48 SAURON S3 WR HI CI HRO SRC BLK LOWSHOE SIZE 48/13
UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU35 UK3 W11
U-POWER RL20023-38 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 38/5
BASE B0150 OPERA S1P SRC GREY/ORANGE EU44 UK10
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU40 UK6.5 W11
JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU39 UK6
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU41 UK7
U-POWER RL20086-40 EMOTION ESD S1P SRC D'BLUE LOWSHOE SIZE 40/6.5