UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU40 UK6.5 W11


uvex One High S2 SRC

References
uvex:8545840
rubix:184A1537
ean:4031101534824
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightHigh
ColourBlack
See all Specifications

Product details : UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU40 UK6.5 W11


Higher-level equipment Uvex 1 re-defines performance Uvex 1 safety footwear protects and supports the natural movement of the human body. Thanks to the latest physiological research and innovative technology, the pressure and tension on the musculoskeletal system are reduced during work, for optimal wearing comfort. The ergonomic lightweight design ensures a perfect balance between protection and comfort. The design of the Uvex 1 is characterised by clear lines and less pressure and tension. The Red Dot Design Award 2013 was awarded to the uvex 1 8543 S1 SRC and uvex 1 8512 S1 SRC.

Technical specifications


Attributes
EU shoe size40
Collar heightHigh
ColourBlack
Main materialSynthetic
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 118.97 excl. VAT
/ Each
£ 142.76 incl. VAT
  • Usually arrives within 14 working days