Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU50 UK15
JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU50 UK15
Unisex safety shoes Jalas
References
jalas:
1598-50
rubix:
265A8567
ean:
6408487529610
Technical specifications
EU shoe size
50
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU50 UK15
Technical specifications
Attributes
EU shoe size
50
Collar height
Low
Colour
Black
Water proof
Yes
Security Category
S3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.99
excl. VAT
/
Each
£
155.99
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER BC20023-46 TONGUE S3 SRC BLK LOWSHOE SIZE 46/11
U-POWER UE20013-43 SIMPLE S3 SRC BLK LOWSHOE SIZE 43/9
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU43 UK9
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU41 UK7
JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU48 UK13
GISS 891757 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 11/46
U-POWER UM20013-43 MUSTANG S3 SRC BLK LOWSHOE SIZE 43/9
GISS 867175 MASCOTA SAFETY SHOES S3 SRC BLACK MICROFIBER SIZE 39/6
JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU38 UK5
JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU39 UK6
BASE B0952 PULSAR S1P SRC BLACK/BLUE EU40 UK6.5
GISS 867144 SOCORRO SAFETY SHOES S1P SRC GREY MICROFIBER SIZE 38/5
JALAS 1625 E-SPORT MID CUT BOOT S3 SRC CI HI EU43 UK9
U-POWER BC20315-39 TUDOR S1P SRC BLK LOWSHOE SIZE 39/6
U-POWER GO10094-39 DUDE GTX S3 WR CI SRC BLK BOOT SIZE 39/6