U-POWER BC20023 TONGUE S3 SRC BLACK LOWSHOE EU46 UK11
Tongue BC20023 Safety footwear
See technical informationReferences
U-Power:BC20023-46
Rubix:2586918
EAN:8033546092477
Product details : U-POWER BC20023 TONGUE S3 SRC BLACK LOWSHOE EU46 UK11
Low, classic and robust u power shoes from the Style&Job line, with a water-repellent printed leather upper, steel tip, anti-perforation, non-slip, ergonomic steel cap and PU/PU sole.
EU regulation: EN ISO 20345:2011 S3 SRC
EU regulation: EN ISO 20345:2011 S3 SRC
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
Show UNSPSC/ECL@SS
£ 41.48 excl. VAT
/ Each
£ 49.78 incl. VAT
- Delivery usually within ( 3 ) days
