VERACRUZ 4 S1P SRC shoe
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Suede |
ESD | No |
Water proof | No |
Metal free | Yes |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Material | Grey suede leather |
In stock: Next day delivery