Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 5XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 5XL
High Visibility jacket Mascot
References
mascot:
19035-449-17010-5XL
rubix:
385A2012
ean:
5711074830015
Technical specifications
Colour
yellow
Size
5xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 5XL
Technical specifications
Attributes
Colour
yellow
Size
5xl
Class EN20471
3
Main material
polyester
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
381.48
excl. VAT
/
Each
£
457.78
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST RT30 HI-VIZ CL3 JACKET (ENISO 20471) ORANGE SIZE L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 3XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 6XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH M
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY XS
MASCOT 15503 SHEFFIELD FLEECE JACKET HV RED/DANTH 3XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 3XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV 4XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY L
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK XL
PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW 2XL
MASCOT 00554 SLDEN WINTER GILET HV ORG S
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE L
MASCOT 05023 GENOVA WINTER JACKET HV YEL/NAVY M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW M