PORTWEST S460 HV WINTER TRAFFIC JACKET YELLOW 2XL
Traffic Jacket
See technical informationSee documentsReferences
Portwest:S460-Y-2XL
Rubix:80430304

Documents
Product details : PORTWEST S460 HV WINTER TRAFFIC JACKET YELLOW 2XL
This fully certified waterproof jacket is a popular option across many industries. Hard-wearing functional and packed full of features including a drawstring hood studded storm flap and multiple storage pockets.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 21.76 excl. VAT
/ Each
£ 26.11 incl. VAT
- In stock: Next day delivery