U-POWER BC10033 REPTILE RS S3 SRC BLACK BOOT EU39 UK6
Safety Shoes
See technical informationSee documentsReferences
U-Power:BC10033-39
Rubix:2586806
EAN:8033546091197

Documents
Product details : U-POWER BC10033 REPTILE RS S3 SRC BLACK BOOT EU39 UK6
Safety shoes high, u power, classic and strong of the "Style & Job" line, with water repellent printed leather upper, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole, RS S3 SRC
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 41.48 excl. VAT
/ Each
£ 49.78 incl. VAT
- Delivery usually within ( 3 ) days