KUNDA 4X4 S3 SRC SHOE
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | No |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Weight | 845 g |
Material | Greased full grain leather upper |
In stock: Next day delivery