Portwest F301ONRXXXL Hi-Vis 2-Tone Fleece OrNa Size 3XL


F301 - HiVis Bicolor Fleece

References
portwest:F301ONRXXXL
rubix:2589342
ean:5036108143894
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Class EN204713
See all Specifications

Product details : Portwest F301ONRXXXL Hi-Vis 2-Tone Fleece OrNa Size 3XL


Classic and stylish, the cut of the F301 two-tone jacket is comfortable. Certified to EN ISO 20471 Class 3, it has an anti-pilling treatment that guarantees its appearance over time. The orange/navy color complies with RIS 3279 for the rail industry.

Technical specifications


Attributes
Colourorange
Size3xl
Class EN204713
Main materialpolyester
Secondary colournavy
Show UNSPSC/ECL@SS
£ 33.51 excl. VAT
/ Each
£ 40.21 incl. VAT
  • Usually arrives within 14 working days