Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 2XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 2XL
High Visibility jacket Mascot
References
mascot:
20502-246-14-2XL
rubix:
379A6924
ean:
5711074921003
Technical specifications
Colour
orange
Size
2xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 2XL
Technical specifications
Attributes
Colour
orange
Size
2xl
Class EN20471
3
Main material
polyester
Breathable
yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 6XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 3XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 3XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 6XL
MASCOT 07109 CAMETA JACKET HV ORG/GREEN 3XL
ORBITINT BLACK KNIGHT HVRB03 REVERSIBLE BODY WARMER YELLOW L
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 5XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 3XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 5XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW M
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 5XL
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW 2XL
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE S/M