Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 3XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 3XL
High Visibility jacket Mascot
References
mascot:
20502-246-14-3XL
rubix:
379A6925
ean:
5711074921010
Technical specifications
Colour
Orange
Size
3XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 3XL
Technical specifications
Attributes
Colour
Orange
Size
3XL
Class EN20471
3
Main material
Polyester
Breathable
Yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV L
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY M
MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 4XL
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE M
REGATTA TRW457 200 HV PRO DOVER JACKET YELLOW XS
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 5XL
PORTWEST C468ORRXL HI-VIS 2 IN 1 CONTRAST JACKET ORANGE - XL
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW L
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW M
HELLYHAN 71355_369-4XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 4XL
MASCOT 00554 SLDEN WINTER GILET HV ORG XL
PORTWEST RT30 HI-VIS JACKET (EN471) ORANGE-2X-LARGE CL3