References
Leo Workwear:LEO-A01-Y-M
Rubix:2576310
EAN:5056082300281

Documents
Product details : LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW M
Leo a01 tawstock ecoviz 4k lined anorak yellow m
Strengths
•Warm quilt lining
Lycra storm cuff
Hood in collar
Drop tail back
Two way main zip
Internal wallet pocket
Full length hook and loop fastened storm flap
Hook and loop fastened front pockets
Lycra storm cuff
Hood in collar
Drop tail back
Two way main zip
Internal wallet pocket
Full length hook and loop fastened storm flap
Hook and loop fastened front pockets
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 300d pu coated polyester |
Show UNSPSC/ECL@SS
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
- Usually arrives within 14 working days
