PORTWEST C468 HV 2IN1 CONTRAST BOMBER JACKET ORANGE XL
PORTWEST C468 JACKETS
See technical informationSee documentsReferences
Portwest:C468ORRXL
Rubix:261A4241
EAN:5036108249350



Documents
Product details : PORTWEST C468 HV 2IN1 CONTRAST BOMBER JACKET ORANGE XL
This classic 2-in-1 Bomber jacket features zip out detachable sleeves and a concealed pack-away hood for maximum versatility. The elasticated cuffs and waistband provide a snug fit for ultimate wearer comfort. A quilt lining, together with expertly taped waterproof seams, ensure the wearer is kept warm and dry
Applications
Industry
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 194 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 44.21 excl. VAT
/ Each
£ 53.05 incl. VAT
- Usually arrives within 14 working days