References
Mascot:00554-660-14-XL
Rubix:385A1819
EAN:5707209190826

Product details : MASCOT 00554 SOLDEN WINTER GILET HV ORG XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Pile lining. D-ring for keys or ID cards. Special design of the front pocket that allows easy access to the pocket content.
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Colour | orange |
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | no |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
