Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 2XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 2XL
High Visibility jacket Mascot
References
mascot:
20502-246-17-2XL
rubix:
379A6931
ean:
5711074922284
Technical specifications
Colour
yellow
Size
2xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 2XL
Technical specifications
Attributes
Colour
yellow
Size
2xl
Class EN20471
3
Main material
polyester
Breathable
yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 74095_369-XL ALNA 2.0 SOFTS JACKET YELLOW/EBONY XL
GISS 860637 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH 2XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW XL
HELLYHAN 74272_369-L ICU SOFTS JACKET EN471 YELLOW/EBONY L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 3XL
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH M
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW M
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 2XL
MASCOT 00535 KAPRUN PILOT JACKET HV ORG XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 6XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY L