Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW M
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW M
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW
References
leo workwear:
J04-Y-LEO-M
rubix:
271A5231
ean:
5056082306023
Technical specifications
Colour
yellow
Size
m
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW M
Technical specifications
Attributes
Colour
yellow
Size
m
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.82
excl. VAT
/
Each
£
92.18
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST T400-YBR-M T400 JACKET YELLOW/BLACK HIVIZ MEDIUM
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW 6XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY S
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 2XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 4XL
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 6XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY S
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DANTH XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 5XL
MASCOT 07109 CAMETA JACKET HV ORG/GREEN 2XL
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY L
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY XS
HELLYHAN 73185_369-L UC-ME INSULATOR HI VIS YELLOW/EBONY L
PORTWEST RT40 ORANGE JACKET LARGE