Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL S
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL S
High Visibility jacket Mascot
References
mascot:
20502-246-17-S
rubix:
379A6936
ean:
5711074922338
Technical specifications
Colour
Yellow
Size
S
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL S
Technical specifications
Attributes
Colour
Yellow
Size
S
Class EN20471
3
Main material
Polyester
Breathable
Yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE S
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW 5XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY L
PORTWEST C468ORRXL HI-VIS 2 IN 1 CONTRAST JACKET ORANGE - XL
PORTWEST HI-VIS UNLINED JACKET YELLOW SIZE 2XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 3XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 2XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 5XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 2XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY 4XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK M
MASCOT 07109 CAMETA JACKET HV YEL/ANTH M
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 4XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW XL