PORTWEST S491 SEALTEX ULTRA HV RAIN JACKET YELLOW 2XL
Sealtex Ultra Unlined Jacket - S491
See technical informationSee documentsReferences
Portwest:S491YERXXL
Rubix:1497247
EAN:5036108030651

Documents
Product details : PORTWEST S491 SEALTEX ULTRA HV RAIN JACKET YELLOW 2XL
A garment of exceptional quality, the Sealtex Ultra Jacket is made from a unique lightweight material which offers an unrivalled mixture of breathability, waterproof and windproof protection. Waterproof with welded seams to prevent water penetration. Heat applied reflective tape for added visibility.
Made of durable breathable, windproof and water resistant fabric. Lightweight and comfortable 2 pockets for secure storage. Deep storage pockets. Two-way zip for quick and easy access. Storm flap front to protect against the elements. Pack away hood for added functionality. Stud adjustable cuffs for a secure fit. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN343 Class 3:2, EN20471_3
Made of durable breathable, windproof and water resistant fabric. Lightweight and comfortable 2 pockets for secure storage. Deep storage pockets. Two-way zip for quick and easy access. Storm flap front to protect against the elements. Pack away hood for added functionality. Stud adjustable cuffs for a secure fit. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN343 Class 3:2, EN20471_3
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 39.11 excl. VAT
/ Each
£ 46.93 incl. VAT
- In stock: Next day delivery