Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5T
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5T
High Visibility trousers Mascot
References
mascot:
20859-236-14-90C50
rubix:
384A9537
ean:
5711074773787
Technical specifications
Colour
orange
Size
90c50
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5T
Technical specifications
Attributes
Colour
orange
Size
90c50
Class EN20471
2
Main material
polyester
Grammage
215
g/m²
Gender
unisex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.73
excl. VAT
/
Each
£
86.08
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 2XL
"REGATTA TRJ480R HV X-PRO HOLSTER CL2 TROUSERS BLACK/YELLOW 40"" R"
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 42.5T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 31.5T
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 28R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 32.5R
"REGATTA TRJ480R HV X-PRO HOLSTER CL16 TROUSERS BLACK/ORANGE 28"" R"
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 52R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 48.5R
ORBITINT BLACK KNIGHT HVTR01 WATERPROOF OVER TROUSERS ORANGE 2XL
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 32.5R
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 6XL
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE 2XL
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 31.5S
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 33.5S