References
Mascot:20114-741-41-34
Rubix:379A3706
EAN:5711074914029

Product details : MASCOT 20114 FRONTLINE LADIES SHIRT BLUE FLK 34
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 34 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 170 g/m² |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
Size
34
