Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 46.5T
Workwear trousers Mascot
References
mascot:
22279-605-2289-90C62
rubix:
384A3414
ean:
5715411012003
Technical specifications
Colour
red
Size
90c62
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 46.5T
Technical specifications
Attributes
Colour
red
Size
90c62
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 36.5R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 42"" T"
ORN 2500 CONDOR COMBAT TROUSER ROYAL 50T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 38.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 29.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 42.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 48S
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 6S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 42.5R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 44"" R"
"PORTWEST T711BKR48 WX3 SERVICE TROUSERS BLACK 48"""
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 46.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 28R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 38.5T
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 40"" R"