Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 38.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 38.5T
Workwear trousers Mascot
References
mascot:
22279-605-3534-90C54
rubix:
384A3539
ean:
5715411011525
Technical specifications
Colour
green
Size
90c54
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 38.5T
Technical specifications
Attributes
Colour
green
Size
90c54
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 46.5T
"REGATTA TRJ600L PRO ACTION TROUSERS BLACK 40"" T"
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 34"" S"
HELLYHAN 77570_990-C58 KENSINGTON CONS PANT BLACK W42
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 48.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 40.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 40T
HELLYHAN 77595_990-C40 WOMENS LUNA BRZ CNCT PANT BLACK W30
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 50.5T
ORN 2100N HARRIER STRETCH TROUSER NAVY 34S
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 36.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 27T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 32.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 36"" S"
HELLYHAN 77581_990-D104 KENSINGTON CNCT SOFTS PANT BLACK W40