Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 48.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 48.5R
Workwear trousers Mascot
References
mascot:
18579-442-03-82C64
rubix:
385A2943
ean:
5711074691869
Technical specifications
Colour
Green
Size
82C64
Main material
Polyester
Product details
Technical specifications
Product details : MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 48.5R
Technical specifications
Attributes
Colour
Green
Size
82C64
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.10
excl. VAT
/
Each
£
130.92
incl. VAT
Usually arrives within 14 working days
Select variants (160)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 42.5T
HELLYHAN 77381_990-D88 BARCODE CNCT PANT BLACK W34
"REGATTA TRJ330L ACTION TROUSERS NAVY 34"" T"
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 36.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 46.5T
HELLYHAN 77395_990-D116 OXFORD 4X CNCT PANT BLACK W45
HELLYHAN 77408_990-C46 OXFORD 4X CARGO PANT BLACK W33
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 33.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 40R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 28.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 32.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 42.5R
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 32"" T"
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 44T
HELLYHAN 77381_990-C44 BARCODE CNCT PANT BLACK W31