Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 34.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 34.5R
Workwear trousers Mascot
References
mascot:
22279-605-85010-82C50
rubix:
384A3736
ean:
5715411010900
Technical specifications
Colour
blue
Size
82c50
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 34.5R
Technical specifications
Attributes
Colour
blue
Size
82c50
Main material
polyamide
Grammage
180
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 34"" T"
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 36.5R
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 36.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 28.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 44R
ORN 2600 KEA ACTION TROUSER NAVY 34R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 32.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 36.5R
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 16 T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 27R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 31.5R
PROGARM 7720 COMBAT TROUSERS NAVY 34T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 6T
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 38L
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 44.5R