Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 79261_460-3XL LOGO T-SHIRT GREEN 3XL
HELLYHAN 79261_460-3XL LOGO T-SHIRT GREEN 3XL
HHWW GRAPHIC T-SHIRT GREEN
References
helly hansen:
79261-460-3XL
rubix:
367A4105
ean:
7040057881477
Technical specifications
Colour
green
Size
3xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79261_460-3XL LOGO T-SHIRT GREEN 3XL
Main fabric: 92% Organic Cotton, 8% Elastane - 220 g/m²
Technical specifications
Attributes
Colour
green
Size
3xl
Main material
cotton
Material
92% organic cotton, 8% elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MASCOT 17382 MANACOR T-SHIRT DNAVY S
ORN 1008 AVOCET WICKING T-SHIRT NAVY ROYAL L
MASCOT 51579 CALAIS T-SHIRT LIGHT BLUE 3XL
ORN 8800 SCRUB TOP HOSPITAL BLUE XL
MASCOT 20181 CROSSOVER T-SHIRT LONG SLEEVE D'NAVY M
MASCOT 20492 CROSSOVER LADIES T-SHIRT DEEP BLACK 2XL
MASCOT 00788 JAMAICA T-SHIRT BLACK 2XL PACK OF 10
MASCOT 18082 ACCELERATE T-SHIRT AZURE BLUE/DNAVY 3XL
MASCOT 51579 CALAIS T-SHIRT AZURE BLUE 3XL
MASCOT 51579 CALAIS T-SHIRT RED XL
MASCOT 51583 ARRAS T-SHIRT RASPBERRY RED 3XL
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT STONE GREY 4XL
MASCOT 20482 CROSSOVER T-SHIRT NUT BROWN M
REGATTA TRS226 800 PRO WICKING T-SHIRT BLACK XL
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BLACK XS