Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV XS
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV XS
High Visibility jacket Mascot
References
mascot:
19153-315-22210 XS
rubix:
378A7186
ean:
5711074787609
Technical specifications
Colour
orange
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV XS
Technical specifications
Attributes
Colour
orange
Size
xs
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE L/XL
HELLYHAN 74098_369-XS WOMENS ALNA 2.0 SOFTS JACKET YELLOW XS
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 3XL
PORTWEST C465ONR5XL 3IN1 BOMBER JACKET ORNA SIZE 5XL
PORTWEST HI-VIS BOMBER JACKET YELLOW SIZE 3XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 3XL
PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE (XL)
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 6XL
MASCOT 00535 KAPRUN PILOT JACKET HV ORG XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 5XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW L
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY S
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 4XL
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY S