Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 38.5S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 38.5S
Workwear trousers Mascot
References
mascot:
22059-605-34-76C54
rubix:
378A8104
ean:
5715411061117
Technical specifications
Colour
green
Size
76c54
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 38.5S
Technical specifications
Attributes
Colour
green
Size
76c54
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 44.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 46.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 35.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 14R
ORN 2100N HARRIER STRETCH TROUSER BLACK 42T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 28.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 50S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 36.5R
GISS 886748 URBAN WORK PLUS 1 TROUSERS GREY SIZE 3XL
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 50S
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 52R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 38.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 35.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 36.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 34R