Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 35.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 35.5T
Workwear trousers Mascot
References
mascot:
13079-230-0618-90C51
rubix:
384A7731
ean:
5711074439591
Technical specifications
Colour
white
Size
90c51
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 35.5T
Technical specifications
Attributes
Colour
white
Size
90c51
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.90
excl. VAT
/
Each
£
74.28
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 36.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 40R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 52R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 32S
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 14R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 14S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 28S
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 24T
"REGATTA TRJ330R ACTION TROUSERS DARK GREY 42"" R"
PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 14R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 35.5T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 28R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 14T
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 46.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 34.5R