Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 28R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 28R
Workwear trousers Mascot
References
mascot:
18479-311-010-82C43
rubix:
383A9973
manufacturer :
18479-311-010 82C43
ean:
5711074714711
Technical specifications
Colour
navy
Size
82c43
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 28R
Technical specifications
Attributes
Colour
navy
Size
82c43
Main material
polyamide
Grammage
235
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.37
excl. VAT
/
Each
£
112.04
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 30.5S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 27R
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 32.5S
PROGARM 5816 TROUSERS NAVY/YELLOW 52R
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 6S
PORTWEST LW97NARM LADIES NAVY WORK TROUSERS SIZE MEDIUM
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 38.5S
HELLYHAN 77405_990-D96 OXFORD 4X CONS PANT BLACK W37
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 29.5R
"REGATTA TRJ387S INCURSION TROUSERS BLACK 28"" S"
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 34T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 32.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 46R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 30.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 42.5R