REGATTA TRA159 540 WMS LONGLINE KINGSLEY 3IN1 JACKET NAVY 22
Outdoor parka Regatta
See technical informationReferences
Regatta:TRA159 540 22L
Rubix:377A4255
EAN:5063516085881

Product details : REGATTA TRA159 540 WMS LONGLINE KINGSLEY 3IN1 JACKET NAVY 22
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 22 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 71.93 excl. VAT
/ Each
£ 86.32 incl. VAT
- Usually arrives within 14 working days
Size
22
