Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 36"" T"
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 36"" T"
Rain trousers Regatta
References
regatta:
TRJ555 L 800 036
rubix:
377A7354
ean:
5063019384658
Technical specifications
Colour
Black
Size
36T
Main material
Polyester
Product details
Technical specifications
Product details : "REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 36"" T"
Technical specifications
Attributes
Colour
Black
Size
36T
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK XL
REGATTA TRW458R LINTON OVERTROUSERS BLACK S R
REGATTA TRW458R LINTON OVERTROUSERS BLACK 2XL R
HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M
REGATTA TRW458R LINTON OVERTROUSERS BLACK L R
PORTWEST NAVY W PROOF TROUSER S441-N-XXXL
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY 2XL R
Portwest S451YERM Sealtex Trousers Yellow SIZE M
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY L R
GISS 854223 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE 3XL
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY M R
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK S R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XS
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 33"" S"
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE M