Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 33"" S"
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 33"" S"
Rain trousers Regatta
References
regatta:
TRJ555 S 800 033
rubix:
377A7370
ean:
5063019384450
Technical specifications
Colour
black
Size
33s
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 33"" S"
Technical specifications
Attributes
Colour
black
Size
33s
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW M
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 4XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 4XL
HELLYHAN 70484_990-S GALE RAIN CONS PANT BLACK S
Portwest S451YERL Sealtex Trousers Yellow SIZE L
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 6XL
Portwest S451BKRL Sealtex Trousers Black SIZE L
PORTWEST SEALTEX TROUSERS NAVY SIZE S
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK L
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK L R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY XS R
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 44"" S"
REGATTA TRW458R LINTON OVERTROUSERS BLACK M R
HELLYHAN 70480_590-S VOSS RAIN PANT NAVY S
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 38"" R"