Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 4XL
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 4XL
Rain trousers Riverton navy
References
mascot:
07062-028-01-4XL
rubix:
379A3494
ean:
5707209512420
Technical specifications
Colour
navy
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 4XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
480
g
Colour
navy
Size
4xl
Main material
polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 38"" T"
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 3XL
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 30"" R"
PORTWEST S441 NAVY RAIN TROUSERS 4XL
HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M
Portwest S451BKRXL Sealtex Trousers Black SIZE XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XS
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW M
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 4XL
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK L
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK XL R
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XS
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK 2XL R
REGATTA TRW458R LINTON OVERTROUSERS NAVY M R
PORTWEST SEALTEX TROUSERS NAVY SIZE 2XL