Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 38"" S"
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 38"" S"
Rain trousers Regatta
References
regatta:
TRJ555 S 800 038
rubix:
377A7373
ean:
5063019384481
Technical specifications
Colour
Black
Size
38S
Main material
Polyester
Product details
Technical specifications
Product details : "REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 38"" S"
Technical specifications
Attributes
Colour
Black
Size
38S
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK L R
PORTWEST SEALTEX TROUSERS NAVY SIZE S
Portwest S441BKRL Rain Trousers Black SIZE L
REGATTA TRW458R LINTON OVERTROUSERS NAVY XL R
REGATTA TRW458R LINTON OVERTROUSERS NAVY S R
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 32"" S"
HELLYHAN 70486_590-S WOMENS GALE RAIN PANT NAVY S
Portwest S441NARS Portwest Rain Trousers Navy SIZE S
HELLYHAN 70480_590-M VOSS RAIN PANT NAVY M
HELLYHAN 70429_310-XL MANDAL PANT LIGHT YELLOW XL
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY S R
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK S R
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 33"" S"
HELLYHAN 70480_590-L VOSS RAIN PANT NAVY L
PORTWEST SEALTEX TROUSERS NAVY SIZE L