Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA25165H BUSINESS OPEN FOLLOW NHS GUIDELINES 300X250MMSAV
CALEDONIA25165H BUSINESS OPEN FOLLOW NHS GUIDELINES 300X250MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
25165H
rubix:
219A3160
Product details
Technical specifications
Product details : CALEDONIA25165H BUSINESS OPEN FOLLOW NHS GUIDELINES 300X250MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.43
excl. VAT
/
Each
£
6.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 59724 100 S/A LABELS 50X50MM BIOLOGICAL5: MISCELLANEOUS
SPARTEX 16201Q PETROLEUM SPIRIT/NO SMOKING/SWITCH OFF ENGINE (600X450
SPARTEX UK-26692K 26692K DANGER REFUELLING AREA (400X300MM)S/A VINYL
SPARTEX 15016K SAFETY HELMETS MUST BE WORN IN THIS AREA(400X300MM)
SPARTEX 14202G DANGER MEN WORKING OVERHEAD (300X100MM) R/PLASTIC
SPARTEX 16201K PETROLEUM SPIRIT/NO SMOKING/SWITCH OFF ENGINE (400X300
CALEDONIA 18438M SOCIAL DISTANCING IN OPERATION 600X200MM RP
SPARTEX 16506G CAUTION WORK IN PROGRESS DO NOT START OR MOVE VEHICLE
SPARTEX 24515U OXIDISING AGENT DIAMOND (100X100MM)S/A VINYL
BEAVERSWOOD HI VISIBILITY VESTS MUST BE WORN FLOOR SIGN 430MM DIAFM33
SPARTEX 17122E WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM
SPARTEX 59699 EDGE SEALER 140ML5: MISCELLANEOUS
SPARTEX 16002H FIRST AID (300X250MM) 1: RIGID PLASTIC
CALEDONIA 18447Q SANITISATION STATION INSTRUCTIONAL BOARD 600X450MM RP
SPARTEX 58540 CAUTION WORK IN PROGRESS (FREE-STANDING FLOOR SIGN)