Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage stand
CALEDONIA 58567 CORONAVIRUS WAIT SELF STANDING FOLDING SIGN 300X210MM
CALEDONIA 58567 CORONAVIRUS WAIT SELF STANDING FOLDING SIGN 300X210MM
Signage stand Caledonia Signs
References
caledonia signs:
58567
rubix:
219A3166
Product details
Technical specifications
Product details : CALEDONIA 58567 CORONAVIRUS WAIT SELF STANDING FOLDING SIGN 300X210MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.48
excl. VAT
/
Each
£
22.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 58079 CREATE YOUR OWN REFLECTIVE CONE SIGN 600X450MM
BEAVERSWOO FRAMES4FLOOR A4 BLACK FF4BK/10 PACK OF 10
XS01-OBY ORANGE XS WITH BLACK & YELLOW CHEVRON WEBBING
SPARTEX 57654 ROAD NARROWING LEFT CONE SIGN 750MM 5: MISCELLANEOUS
SKQB-BW BLUE & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH
SKQG-G GREEN & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLID G
GISS 868026 WORKS SIGNALLING TRIPOD AK5 YELLOW/BLACK
ROEBUCK MAGNETIC TICKET HOLDER 54 X 200MM PK50
SPARTEX 58081 DIVERSION LEFT CONE SIGN 600X450MM5: MISCELLANEOUS
SPARTEX 58082 RAMP AHEAD CONE SIGN 600X450MM5: MISCELLANEOUS
GISS 868029 DANGER SIGNAL TRIPOD AK14 FLU RETROREFLECT YELL/BLK
SPARTEX 58080 DIVERSION RIGHT CONE SIGN 600X450MM 5: MISCELLANEOUS
BEAVERSWOO FRAMES4FLOOR A4 YELLOW/BLACK FF4BY/10 PACK OF 10
GISS 862384 SAFETY SIGN SANDWICH BOARD YELL + DANGER PICTOGRAM
SPARTEX 57657 KEEP RIGHT CONE SIGN 750MM5: MISCELLANEOUS