Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18462Q WASH HANDS WEAR MASKS GLOVES 2 MTR 450X600 RP
CALEDONIA 18462Q WASH HANDS WEAR MASKS GLOVES 2 MTR 450X600 RP
Warning sign Caledonia Signs
References
caledonia signs:
18462Q
rubix:
219A3388
Product details
Technical specifications
Product details : CALEDONIA 18462Q WASH HANDS WEAR MASKS GLOVES 2 MTR 450X600 RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.68
excl. VAT
/
Each
£
40.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 11706F THIS DOOR IS ALARMED (200X200MM) 1: RIGID PLASTIC
SPARTEX 14506U NON-FLAMMABLE COMPRESSED GAS 2 (100X100MM) R/PLASTIC
SPARTEX 25998H THIS BUILDING IS EQUIPPED WITH AN AED LOCATED (300X250
SPARTEX 55033 SAFETY HELMET SYMBOL 50MM DIA - SHEET OF 6
SPARTEX 59719 RADIATION ROLL OF 100 LABELS 50X50MM 5: MISCELLANEOUS
SPARTEX 55048 MASK SYMBOL 100MM DIA - SHEET OF 65: MISCELLANEOUS
SPARTEX 14438F POISON (200X200MM) 1: RIGID PLASTIC
SPARTEX 83212E ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (200X150M
SPARTEX 11710H THIS ORGANISATION OPERATES 24HR CCTV SURVEILLANCE (300
SPARTEX 11747K CAUTION CCTV IN OPERATION - WITH SPACE FOR INCLUDING S
SPARTEX 58827 FLOOR CLEANING FLUID (1 LITRE)5: MISCELLANEOUS
SPARTEX 24544U CORROSIVE GHS LABEL (100X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 24269G DANGER HAZARDOUS SUBSTANCES SEE DATA SHEETS (300X100MM
SPARTEX 24254G WARNING WHEN OPERATING KEEP FEET CLEAR OF TAILGATE EDG
SPARTEX 24253G WARNING WET PAINT (300X100MM) 2: SELF ADHESIVE VINYL