Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58462 WASH HANDS WEAR MASKS GLOVES 4MM FLUTE 450X600
CALEDONIA 58462 WASH HANDS WEAR MASKS GLOVES 4MM FLUTE 450X600
Informational sign Caledonia Signs
References
caledonia signs:
58462
rubix:
219A3389
Product details
Technical specifications
Product details : CALEDONIA 58462 WASH HANDS WEAR MASKS GLOVES 4MM FLUTE 450X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.91
excl. VAT
/
Each
£
28.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD SELF ADHESIVE LETTER R 21 X 38MM 12 PER CARD PACK OF 5
SPARTEX 32174L FLOOR 3 (450X150MM) 3: PHOTOLUMINESCENT RIGID
BEAVERSWOOD SELF ADHESIVE LETTER N 14 X 19MM 36 PER CARD PACK OF 5
SPARTEX 15487E PLEASE FLUSH THE TOILET AFTER USE (200X150MM) RGD
SPARTEX 59820 KNOW YOUR FIRE EXTINGUISHERS POSTER 510X760MM SYNTHETIC
SPARTEX 57792 PEDESTRIANS IN ROAD AHEAD CLASS R2 600MM
SPARTEX 17566G KEEP CLEAR (300X100MM) 1: RIGID PLASTIC
SPARTEX 27044E NOTICE AUTHORISED PERSONS ONLY (200X150MM) SA VINYL
SPARTEX 21233E ABC POWDER EXTINGUISHER IDENTIFICATION (200X150MM) SEL
SPARTEX 21226L TYPES OF MODERN FIRE EXTINGUISHERS(450X150MM)SA VINYL
SPARTEX 58119 ELECTRICITY AT WORK REGULATIONS 1989 POSTER
SPARTEX 13643E CAMERAS AND CAMERA PHONES PROHIBITED(200X150MM)RGD
SPARTEX 11438H FIRE ACTION NOTICE(STAY PUT)FOR FLATS(300X250MM)RGD
SPARTEX 16662M WRAP RECYCLING SIGN - BATTERIES (600X200MM) R/PLASTIC
SPARTEX 32014M EXIT - DOWN AND RIGHT (600X200MM) PHOTOESCENT RIGID