Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent kit
SPARTEX BBMMRF240 240L MAINTENANCE REFILL
SPARTEX BBMMRF240 240L MAINTENANCE REFILL
Absorbent kit Spartex
References
spartex:
UK-BBMMRF240
rubix:
225A8183
Product details
Technical specifications
Product details : SPARTEX BBMMRF240 240L MAINTENANCE REFILL
All spill kits come equipped with a range of absorbent formats depending on the size of kit.
Ranging from absorbent pads, socks, pillows and hazardous waste bags & ties.
A one stop package for a quick and effective response to a spill.
Technical specifications
Attributes
Absorption capacity
240
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
274.49
excl. VAT
/
Each
£
329.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BBMCCR360 360L CHEMICAL REFILL
SPARTEX ES1880020 ECO 20L OIL SPILL KIT IN VINYL HOLDALL
SPARTEX BBMMRFGB240 240L MAINTENANCE REFILL FOR GRIT BIN
SPARTEX BBHCSKSB1200 CHEMICAL 1200L SPILL KIT IN STATIC BIN
SPARTEX BBMCRFSB350 350L CHEMICAL REFILL FOR STATIC BIN
SPARTEX BBMOSB350 OIL ONLY 350L SPILL KIT IN STATIC BIN
SPARTEX BBMMRF660 660L MAINTENANCE REFILL FOR 4 WHEELED BIN
SPARTEX BBMCVB70 CHEMICAL 70L SPILL KIT IN VINYL BAG
SPARTEX BBMCRF120 120L CHEMICAL REFILL
SPARTEX M1280010 10L MAINTENANCE FORKLIFT TRUCK SPILL KIT
3M T151 OIL SORBENT SHEET 390MM X 530MM PK200
SPARTEX BBMOWB660 OIL ONLY 660L SPILL KIT IN 4 WHEELED BIN
SPARTEX BBMOCB35 OIL ONLY 35L SPILL KIT IN CUBE BAG
ECOSPILL RUBC020020 ABSORBENT SPILL KIT 20 LITRE CLIP TOP BAG CHEMICAL
SPARTEX BBMMCT15 MAINTENANCE 15L SPILL KIT IN CLIP TOP BAG