Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
SPARTEX H0503043 OIL ONLY ABSORBENT ROLL 30CM X 43M WHITE
SPARTEX H0503043 OIL ONLY ABSORBENT ROLL 30CM X 43M WHITE
Absorbent Material Spartex
References
spartex:
UK-H0503043
rubix:
225A8294
Technical specifications
Absorption capacity
70
l
Type
Rolls
See all Specifications
Product details
Technical specifications
Product details : SPARTEX H0503043 OIL ONLY ABSORBENT ROLL 30CM X 43M WHITE
Absorbent rolls are used to recover spills across a larger area or as a versatile option to pads. Perforated for ease of use and ideal for maintenance upkeep.
Technical specifications
Attributes
Absorption capacity
70
l
Type
Rolls
Length
43
m
Width
30
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.62
excl. VAT
/
Each
£
65.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4
SPARTEX H0404040 OIL ONLY ABSORBENT ROLL 40CM X 40M WHITE
SPARTEX C1431012/8 KNITTED CHEMICAL SOCKS 10CM X 1.2M YELPK8
SPARTEX H0315040 HEAVYWEIGHT OIL ONLY PADS 50CM X 40CM WHITEPK100
SPARTEX M0425040 MAINTENANCE SHEETS 50CM X 40CM GREY PACK OF 200
SPARTEX ES0814050 ECO OIL PADS 50CM X 40CM
SPARTEX H0430712 OIL ONLY SOCKS 7.5CM X 1.2M WHITE PACK OF 20
SPARTEX M0420100 LIGHTWEIGHT MAINTENANCE PADS 50CM X 40CM GREYPK100
SPARTEX H2054520/2 OIL ONLY SUMP PILLOW 45CM X 20CM WHITE PACK OF 2
SPARTEX M0215036/25 LIGHTWEIGHT MAINTENANCE PADS 50CM X 40CM GRY PK 25
ECOSPILL PIRTEKOP100 PLAIN MB OIL ONLY PADS 40CM X 50CM (PACK 100) 50C
SPARTEX H2053040/20 OIL ONLY PILLOWS 30CM X 40CM WHITE PACK OF 20
SPARTEX M0315040 HEAVYWEIGHT MAINTENANCE PADS 50CM X 40CM GREYPK100
3M MM1001 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 1.2M PK12
SPARTEX M1431012 KNITTED MAINTENANCE SOCKS 10CM X 1.2M GREYPK20