Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
SPARTEX C2053823/20 CHEMICAL PILLOWS 38CM X 23CM YELLOW PACK OF 20
SPARTEX C2053823/20 CHEMICAL PILLOWS 38CM X 23CM YELLOW PACK OF 20
Absorbent Material Spartex
References
spartex:
UK-C2053823/20
rubix:
225A8304
Technical specifications
Absorption capacity
70
l
Type
pads
See all Specifications
Product details
Technical specifications
Product details : SPARTEX C2053823/20 CHEMICAL PILLOWS 38CM X 23CM YELLOW PACK OF 20
Absorbent pillows are used to recover pooling liquid or dripping liquid around machinery. Ideal for absorbing a larger amount of liquid at one time.
Technical specifications
Attributes
Absorption capacity
70
l
Type
pads
Length
23
cm
Height
38
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.57
excl. VAT
/
Each
£
112.28
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M P300 CHEMICAL SORBENT PILLOWS 180MMX380MM
SPARTEX M0215036/25 LIGHTWEIGHT MAINTENANCE PADS 50CM X 40CM GRY PK 25
ECOSPILL PIRTEKOB100 50CM X 40CM OIL ONLY PADS (PACK 100)
3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4
SPARTEX M0430730 MAINTENANCE SOCKS 7.5CM X 3M GREY PACK OF 8
SPARTEX H0415040 MEDIUMWEIGHT OIL ONLY PADS 50CM X 40CM WHITEPK100
SPARTEX M2053823/20 MAINTENANCE PILLOWS 38CM X 23CM GREY PACK OF 20
SPARTEX C1431030 KNITTED CHEMICAL SOCKS 10CM X 3M YELLOW PACK OF 8
SPARTEX C0315040 HEAVYWEIGHT CHEMICAL PADS 50CM X 40CM YELPK100
SPARTEX H0430730 OIL ONLY SOCKS 7.5CM X 3M WHITE PACK OF 8
SPARTEX C0430730 CHEMICAL SOCKS7.5CM X 3M YELLOW PACK OF 8
SPARTEX M0503043 MAINTENANCE ABSORBENT ROLL 30CM X 43M GREY
SPARTEX H2760056/10 OIL ONLY DRUM TOP PAD 65CM DIA WHITE PACK OF 10
SPARTEX C0415040 MEDIUMWEIGHT CHEMICAL PADS 50CM X 40CM YELPK100
3M MM1002 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 2.4M PK6