3M P300 CHEMICAL SORBENT PILLOWS 180MMX380MM


3M™ P-300 Absorbent all liquids, 180 mm x 380 mm

References
3m:P300
rubix:1259755
manufacturer :7000052037
ean:0051138464950
brand logo
brand logo
Technical specifications
Absorption capacity32 l
TypePads
See all Specifications

Product details : 3M P300 CHEMICAL SORBENT PILLOWS 180MMX380MM


3M™ Absorbent Chemical Pillows are an ideal solution to effectively cope with a chemical spill. 3M™ Chemical Absorbents can be used for a wide variety of products

Strengths

Immediate reaction in case of accidental chemical spill

Applications

For use with chemical products

Technical specifications


Attributes
Package weight352,75 g
Absorption capacity32 l
TypePads
ColourYellow
Length18 cm
Height38 cm
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
  • Usually arrives within 14 working days